Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, NBR

  • Mfr # S301YF16N2AD5

  • Zoro # G806006425


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S301YF16N2AD5
Zoro #
G806006425
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S301YF16N2AD5 is a solenoid valve featuring a normally closed, 2-way configuration. It operates via a direct acting mechanism that utilizes an energized coil to control the opening and closing of the flow path. Designed to manage the passage of liquids or gases, this valve integrates NPT inlet and outlet connection types and requires a 24 VDC electrical supply for operation. The valve’s seals are made from NBR material; Coil insulation class: F.

Key Features:

  • Valve Type: Solenoid Valve, normally closed, 2-way operation
  • Actuation: Direct acting
  • Connection Types: NPT inlet and outlet ports
  • Seal Material: NBR (Buna-N) for sealing components
  • Electrical Requirement: 24 VDC supply voltage
  • Coil Insulation Class: F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.