Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, NBR

  • Mfr # S301YF16N8AD5

  • Zoro # G506006428


product price:  $96.85
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S301YF16N8AD5
Zoro #
G506006428
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.