Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, Viton, FKM

  • Mfr # S301GF16V8AD5

  • Zoro # G506006367


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S301GF16V8AD5
Zoro #
G506006367
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
Viton, FKM
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S301GF16V8AD5 is a solenoid valve designed for automated control of liquid or gas flow. It features a normally closed, 2-way valve configuration operated by a direct acting mechanism, for automated control of liquid or gas flow. The valve uses a coil with Class F insulation and operates on a 24 VDC electrical supply. Inlet and outlet connections are both NPT threaded.

Key Features:

  • Valve Type: Solenoid valve with normally closed default position
  • Valve Ways: 2-way flow paths
  • Operation Type: Direct acting mechanism
  • Coil Insulation Class: F
  • Voltage: 24 VDC
  • Inlet Connection: NPT threaded
  • Outlet Connection: NPT threaded
  • Seal Material: FKM (Viton)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.