Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, Viton, FKM

  • Mfr # S301YF16V2AD5

  • Zoro # G706006365


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S301YF16V2AD5
Zoro #
G706006365
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
Viton, FKM
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S301YF16V2AD5 is a 2-way solenoid valve featuring a normally closed design. It operates with a direct acting mechanism that uses an energized coil to move a plunger, controlling the flow path for liquids or gases. The valve connects via NPT inlet and outlet ports and functions on a 24 VDC electrical supply.

Key Features:

  • Valve Configuration: Normally closed for flow control when de-energized
  • Valve Ways: 2-way flow path
  • Operation Type: Direct acting actuation
  • Inlet Connection: NPT thread type
  • Outlet Connection: NPT thread type
  • Voltage: 24 VDC electrical operation
  • Seal Material: Viton (FKM) seals
  • Coil Insulation Class: F rated for thermal insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.