Solenoid Valve, 2-Way, Normally Closed, 24 VDC, Direct Acting, Viton, FKM

  • Mfr # S301YF16V8AD5

  • Zoro # G206006414


product price:  $100.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S301YF16V8AD5
Zoro #
G206006414
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24 VDC
Operation Type
Direct Acting
Seal Material
Viton, FKM
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S301YF16V8AD5 is a 2-way solenoid valve featuring a normally closed starting configuration. It operates using a direct acting mechanism, employing an energized coil to control the opening and closing of the flow path for liquids or gases. It is an electrically actuated valve designed for automated control of flow in pneumatic and hydraulic systems. This model requires a 24 VDC power supply to energize its solenoid coil; coil insulation class: F.

Key Features:

  • Valve Type: 2-Way solenoid valve
  • Starting Configuration: Normally Closed
  • Operation Type: Direct Acting
  • Inlet Connection: NPT thread
  • Outlet Connection: NPT thread
  • Seal Material: FKM (Viton)
  • Voltage: 24 VDC
  • Coil Insulation Class: F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.