Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, EPR

  • Mfr # S301YF24C2AD5

  • Zoro # G106006385


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S301YF24C2AD5
Zoro #
G106006385
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S301YF24C2AD5 is a solenoid valve designed for controlling the flow of liquids or gases through an electromechanical mechanism. It features a normally closed configuration and operates as a direct acting valve, using an energized coil to move the valve plunger and regulate fluid passage. The valve includes NPT inlet and outlet connections, facilitating integration with compatible piping systems. Coil insulation rated Class F supports continuous operation. This solenoid valve operates on 24–60 V.

Key Features:

  • Valve Ways: 2-Way design for single flow path control
  • Operation Type: Direct Acting mechanism
  • Valve Starting Configuration: Normally Closed
  • Coil Insulation Class: F
  • Inlet Connection Type: NPT thread standard
  • Outlet Connection Type: NPT thread standard
  • Seal Material: EPR
  • Voltage: 24–60 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.