Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, EPR

  • Mfr # S311GF24C2AD5

  • Zoro # G206006438


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311GF24C2AD5
Zoro #
G206006438
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S311GF24C2AD5 is a 2-way solenoid valve designed for electromechanical control of liquid or gas flow. It features a normally closed configuration, meaning the valve remains closed when de-energized. The valve operates with a direct acting method, utilizing an energized coil to move a plunger that opens or closes the flow path. Voltage: 24 V DC. Both inlet and outlet connections are NPT type, facilitating standard pipe threading for fluid line integration.

Key Features:

  • Operation Type: Direct Acting
  • Valve Ways: 2-Way
  • Valve Starting Configuration: Normally Closed
  • Voltage: 24 V DC
  • Coil Insulation Class: F
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: EPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.