Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, EPR

  • Mfr # S311GF24C8AD5

  • Zoro # G306006390


product price:  $85.35
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311GF24C8AD5
Zoro #
G306006390
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S311GF24C8AD5 is a 2-way solenoid valve featuring a normally closed configuration. It uses a direct acting operation type to control the flow path by means of an energized coil and plunger mechanism. The valve is equipped with inlet and outlet connections of NPT type, allowing it to be integrated with compatible fluid lines. The coil insulation class is F. The valve’s seal material is made of EPR, providing the sealing function within the valve assembly. It operates at a voltage rating of 24 V.

Key Features:

  • Valve Ways: 2-Way flow paths
  • Normally Closed configuration
  • Operation Type: Direct Acting
  • Inlet and Outlet Connection Type: NPT
  • Coil Insulation Class: F
  • Seal Material: EPR
  • Voltage: 24 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.