Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, EPR

  • Mfr # S311YF24C2AD5

  • Zoro # G506006435


product price:  $96.59
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311YF24C2AD5
Zoro #
G506006435
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES - S311YF24C2AD5 is a solenoid valve designed to control the flow of liquids or gases through a 2-way configuration. It operates with a direct acting mechanism and is normally closed, meaning it blocks flow when de-energized and opens when energized. The valve features NPT inlet and outlet connections and utilizes an energized coil with Class F insulation, operating within the temperature range specified by the manufacturer.

Key Features:

  • Valve Type: Solenoid Valve, 2-Way
  • Operation Type: Direct Acting
  • Valve Configuration: Normally Closed
  • Connections: NPT inlet and outlet
  • Coil Insulation Class: F
  • Seal Material: EPR
  • Voltage rating: within the manufacturer's specified coil voltage range

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.