Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, EPR

  • Mfr # S311YF24C8AD5

  • Zoro # G006006393


product price:  $90.49
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311YF24C8AD5
Zoro #
G006006393
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
EPR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S311YF24C8AD5 is a solenoid valve that uses an energized coil to operate a plunger, enabling the opening or closing of a flow path for liquids or gases. It is a direct acting valve, designed with a normally closed starting configuration and features two flow ways. The valve is rated for operation within the specified voltage ranges (24V; 50–60V) and incorporates inlet and outlet connections with NPT threading. The valve is designed for use in automated control systems for liquids or gases.

Key Features:

  • Operation Type: Direct Acting
  • Valve Starting Configuration: Normally Closed
  • Valve Ways: 2-Way
  • Voltage: 24V; 50–60V
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: EPR
  • Coil Insulation Class: F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.