Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, NBR

  • Mfr # S301YF24N2AD5

  • Zoro # G706006426


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S301YF24N2AD5
Zoro #
G706006426
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S301YF24N2AD5 is a solenoid valve designed for controlling the flow of liquids or gases through an electromechanical mechanism. It operates as a normally closed, direct acting valve, meaning the valve’s default state is closed and it opens when energized. This 2-way valve uses a solenoid coil energized at 24V/50V to 60V and is equipped with NPT inlet and outlet connections, enabling integration with compatible piping systems.

Key Features:

  • Operation Type: Direct Acting
  • Valve Starting Configuration: Normally Closed
  • Valve Ways: 2-Way
  • Operating voltage options: 24 V; 50–60 V
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: NBR (Buna-N)
  • Coil Insulation Class: F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.