Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, NBR

  • Mfr # S311GF24N8BD5

  • Zoro # G606006434


product price:  $86.49
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S311GF24N8BD5
Zoro #
G606006434
UPC #
-
Country of Origin
United States

Details

Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Operation Type
Direct Acting
Seal Material
NBR
Item
Solenoid Valve
Coil Insulation Class
F

Description

The GC VALVES S311GF24N8BD5 is a solenoid valve that uses an energized coil to actuate a plunger, opening and closing the flow path. It features a normally closed configuration that restricts flow when de-energized and operates via a direct acting mechanism. The valve is equipped with both inlet and outlet NPT connections for integration with fluid lines and uses NBR as the seal material: NBR (Buna-N). Capable of remote actuation via electrical signal for automated flow control.

Key Features:

  • Valve Type: Solenoid Valve
  • Operation Type: Direct Acting
  • Starting Configuration: Normally Closed
  • Valve Ways: 2-Way
  • Inlet Connection Type: NPT
  • Outlet Connection Type: NPT
  • Seal Material: NBR (Buna-N)
  • Coil Insulation Class: F
  • Voltage rating: 24 V; 50/60 Hz (AC) or 24 V DC, as specified per model

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.