Solenoid Valve, 2-Way, Normally Closed, 24V/50V to 60V, Direct Acting, Viton, FKM
- Mfr # S311YF24V8AD5
- Zoro # G906006370
product price:Â
$
84.65
/ea
Key Features
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
24V/50V to 60V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S311YF24V8AD5
- Zoro #
- G906006370
- UPC #
- -
- Country of Origin
- United States
Details
- Valve Ways
- 2-Way
- Valve Starting Configuration
- Normally Closed
- Inlet Connection Type
- NPT
- Outlet Connection Type
- NPT
- Voltage
- 24V/50V to 60V
- Operation Type
- Direct Acting
- Seal Material
- Viton, FKM
- Item
- Solenoid Valve
- Coil Insulation Class
- F
Description
The GC VALVES S311YF24V8AD5 is a solenoid valve featuring direct acting operation for controlling the flow of liquids or gases. It is designed with a normally closed configuration and two flow paths, providing an electromechanical means to open or close a flow path when the coil is energized. The valve includes NPT inlet and outlet connection types and utilizes Viton (FKM) for its seal material. It is rated for operation within the voltage range of 24 V to 60 V, with coil insulation rated at Class F.
Key Features:
- Operation Type: Direct Acting
- Valve Starting Configuration: Normally Closed
- Valve Ways: 2-Way
- Inlet Connection Type: NPT
- Outlet Connection Type: NPT
- Seal Material: Viton (FKM)
- Voltage range: 24 V to 60 V; rated for operation within this range
- Coil Insulation Class: F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.