Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Universal Valve .25in 12v DC Brass body

  • Mfr # S336GF15N4BC9W

  • Zoro # G815268005


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Voltage
12V DC
Body Material
Brass
Nominal Pipe Size
1/4 in
Valve Type
3 Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team