Shop GE
See all product information
Create Account
120/240 VAC, 15 A, 10 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1/2in Plug-In
- Mfr # THQP215
- Zoro # G716502178
product price:Â
$
24.59
/ea
Key Features
Circuit Breaker Mounting Style
Plug-On
Amps
32 A
Frame Type
Q-Line
Width
1/2 in
AC Voltage Rating
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQP215
- Zoro #
- G716502178
- UPC #
- 78316408571
- Country of Origin
- United States
Dimensions
- Width
- 1/2 in
Details
- Circuit Breaker Mounting Style
- Plug-On
- Number of Poles
- 2
- Amps
- 32 A
- Frame Type
- Q-Line
- AC Voltage Rating
- 120V AC, 240V AC
- Trip Type
- Thermal Magnetic
- Interrupt Rating
- 10 kAAt 120/240 V AC
- Series
- THQ
Description
120/240 VAC, 15 A, 10 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1/2in Plug-In Mount, Box Terminal, Q-Line Frame, Internal Common Trip
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.