Miniature Circuit Breakers MCBs 3P 70A 120V
- Mfr # THQB32070
- Zoro # G716553897
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Series
THQ
Amps
32 A
Terminal Connection
Bolt-On
Type
Thermal Magnetic, Compact
Mounting
Bolt-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQB32070
- Zoro #
- G716553897
- UPC #
- 78316401245
- Country of Origin
- United States
Details
- Series
- THQ
- Amps
- 32 A
- Number of Poles
- 3
- Terminal Connection
- Bolt-On
- Type
- Thermal Magnetic, Compact
- Mounting
- Bolt-On
- Current Rating
- 70 A
Description
240 VAC, 70 A, 10 kA, 3-Pole, 6 to 1/0 AWG Copper/4 to 1/0 AWG Aluminum, 1in Bolt-On Mount, Q-Line Frame, Molded Case, Non-Interchangeable/Common Trip, Compact, Fixed Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.