Shop GE
See all product information
Create Account
120/240 VAC, 15 A, 10 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1in Bolt-On Mount,
- Mfr # THQB2115
- Zoro # G616502179
product price:Â
$
38.35
/ea
Key Features
Trip Type
Thermal Magnetic, Compact
Amps
32 A
AC Voltage Rating
120V AC, 240V AC
Frame Type
Q-Line
Number of Poles
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THQB2115
- Zoro #
- G616502179
- UPC #
- 78316401223
- Country of Origin
- United States
- Trip Type
- Thermal Magnetic, Compact
- Amps
- 32 A
- AC Voltage Rating
- 120V AC, 240V AC
- Frame Type
- Q-Line
- Number of Poles
- 2
- Interrupt Rating
- 10 kAAt 120/240 V AC
Description
120/240 VAC, 15 A, 10 kA, 2-Pole, 14 to 8 AWG Copper/12 to 8 AWG Aluminum, 1in Bolt-On Mount, Q-Line Frame, Molded Case, Non-Interchangeable/Common Trip, Compact, Fixed Thermal Magnetic
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.