Miniature Circuit Breakers MCBs
- Mfr # THQL2130GFEP
- Zoro # G916524994
product price:Â
$
452.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
120V AC
Number of Poles
2
Interrupt Rating
10 kA
Current Rating
30 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQL2130GFEP
- Zoro #
- G916524994
- UPC #
- 78316432113
- Country of Origin
- United States
Details
- AC Voltage Rating
- 120V AC
- Number of Poles
- 2
- Interrupt Rating
- 10 kA
- Current Rating
- 30 A
Description
120/240 VAC or 208 VAC Star/120 VAC, 30 A, 2-Pole, 10 kA, 14 to 8 AWG Copper, 12 to 8 AWG Aluminum, Plug-On Mount, Molded Case, Equipment Protector, Ground Fault Circuit Breaker
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.