Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Electrically Held Lighting Contactor 10P 30A

  • Mfr # CR463LB0AJA10A0

  • Zoro # G5474603


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
10
Enclosure NEMA Rating
1
Full Load Amps
30 A
Height
10.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463LB0AJA10A0
Zoro #
G5474603
UPC #
094705294505
Country of Origin
United States

Dimensions

Height
10.0 in
Width
10.0 in
Depth
4.63 in
Overall Depth
4.62 in
Mounting Hole Distance - Width
8 in
Mounting Hole Distance - Height
8 in
Overall Height
10 in
Mounting Hole Diameter
0.19 in
Overall Width
10 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
10
Coil Volts
120V AC
Enclosure NEMA Rating
1
Full Load Amps
30 A
Hz
50/60
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 575V
15 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 480V
10 hp
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 240V
5 hp
Series
CR460 Series
LED Lighting Current Rating
10 A
Input Control Type
2-Wire
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 480V AC
10 hp
Full Load Current - Inductive
30 A
Reversing Capability
Non-Reversing
Number of Normally Open Main Contacts
10
Contactor Style
Electrically Held Lighting Contactor
Horsepower @ Three Phase - 240V AC
5 hp
NEMA Enclosure Rating
1
Frequency
60 Hz
Coil Voltage
110-120V AC
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 600V AC
15 hp
Mounting Postion
Vertical
Phase
Single
Maximum Operating Temperature
104 Degrees F
Horsepower @ Three Phase - 208V AC
3 hp
Mounting Style
Surface
Minimum Operating Temperature
-13 Degrees F
Maximum Voltage Rating
600V AC
Fluorescent Lighting Current Rating
30 A
Tungsten Lighting Current Rating
20 A

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 110-120V AC, Series CR460 Series, Number of Poles 10, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.