Zoro Homepage

120VAC Electrically Held Lighting Contactor 8P 30A

  • Mfr # CR463L80AJA

  • Zoro # G2140293


product price: $891.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
8
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Height
7.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463L80AJA
Zoro #
G2140293
UPC #
094705529577
Country of Origin
Multiple

Dimensions

Height
7.4 in
Width
4.2 in
Depth
3.9 in
Overall Height
7.4 in
Overall Width
4.2 in
Overall Depth
3.9 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
8
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
50/60
HP @ 3 Phase - 240V
5 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 208V
3 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 3 Phase - 575V
15 hp
HP @ 1 Phase - 120V
1 hp
Series
CR460 Series
Maximum Operating Temperature
104 Degrees F
Horsepower @ Single Phase - 240V AC
2 hp
Coil Voltage
110/115-120V AC
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Style
Surface
Reversing Capability
Non-Reversing
Fluorescent Lighting Current Rating
30 A
Frequency
50/60 Hz
Input Control Type
2-Wire
NEMA Enclosure Rating
No Enclosure
Minimum Operating Temperature
-13 Degrees F
Number of Normally Open Main Contacts
8
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Single Phase - 120V AC
1 hp
Mounting Postion
Vertical
Full Load Current - Inductive
30 A
Contactor Style
Electrically Held Lighting Contactor
Horsepower @ Three Phase - 208V AC
3 hp
Tungsten Lighting Current Rating
20 A
LED Lighting Current Rating
10 A
Horsepower @ Three Phase - 600V AC
15 hp

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 110/115-120V AC, Series CR460 Series, Number of Poles 8, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.