Zoro Homepage

120VAC Mechanically Held Lighting Contactor 10P 30A

  • Mfr # CR463MB0NJA

  • Zoro # G5570677


product price: $1,319.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Mechanically Held
Number of Poles
10
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463MB0NJA
Zoro #
G5570677
UPC #
094705294109
Country of Origin
United States

Dimensions

Height
7.4 in
Width
4.2 in
Depth
3.9 in
Overall Depth
3.9 in
Overall Width
4.2 in
Overall Height
7.4 in

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 115-120V AC, Series CR460 Series, Number of Poles 10, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.