120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0

  • Mfr # CR305B002

  • Zoro # G1444274


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
18 A
Action
Non-Reversing
Number of Poles
3
NEMA Contactor Size
0
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR305B002
Zoro #
G1444274
UPC #
-
Country of Origin
United States

Dimensions

NEMA Contactor Size
0
Height
4.5 in
Width
3.94 in
Depth
3.1 in
NEMA Size
0
Mounting Hole Distance - Width
1.5 in
Overall Width
3.06 in
Overall Height
3.94 in
Mounting Hole Distance - Height
4 in
Overall Depth
4.5 in

Details

Item
Magnetic Contactor
Full Load Amps
18 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 208V
3 hp
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 575V
5 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
5 hp
Auxiliary Contact Form
1NO
Hz
50/60
Standards
cULus, UL Listed, WEEE B2C/B2B
Series
CR305
Embedded Surge Suppressor
No
Contactor Style
NEMA
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Three Phase - 480V AC
5 hp
Full Load Current - Inductive
18 A
Includes Auxiliary Contacts
Yes
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
Horsepower @ Three Phase - 600V AC
5 hp
Phase
Three
Horsepower @ Single Phase - 120V AC
1 hp
Frequency
50/60 Hz
Coil Voltage
120V AC
NEMA Enclosure Rating
No Enclosure
Resistance Properties
Temperature Resistant
Number of Auxillary Contacts
1
Maximum Voltage Rating
600V AC

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 0, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.94 in, Overall Width 3.06 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Phase Three, Horsepower @ Three Phase - 600V AC 5 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.