
13 Ga Micro Foam Nitrile Tpr Impact A4 Glove M
Mfr # GG242MC
Zoro # G912435553
product price: $19.65
/eaKey Features
Glove Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GG242MC
Zoro #
G912435553
UPC #
810084964590
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
Nitrile Glove
Description
GE Medium 13ga Micro Foam Nitrile TPR Impact Cut Resistant Level 4 Glove. This is the GE Micro Foam Nitrile TPR Impact Cut Resistant Level 4 Glove with a 13 Gauge HPPE, Polyester, Glass Fiber, Steel Wire and Spandex Liner and a Black Micro Foam Nitrile Coating. Features a Reinforced crotch thumb and a longer cuff for better protection and comfort. It meets EN388-4X42D Standard and has CE certification.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.