1/3 Hp Motor Pulley & Nut, WH03X32218
- Mfr # WH03X32218
- Zoro # G414022701
product price:Â
$
21.99
/ea
Key Features
Height
2.2047in
Length
6.6929in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WH03X32218
- Zoro #
- G414022701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.2047in
- Length
- 6.6929in
Description
1/3 HP motor pulley and nut works with some GE, and Hotpoint models of washing machines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.