Shop VEVOR
See all product information
Create Account
Soft Serve Ice Cream Machine Maker 10L/H Yield Single Flavor Countertop
- Mfr # BQL-9200STA
- Zoro # G523372681
product price:Â
$
952.99
/ea
Free Shipping & Returns
Key Features
Voltage
110 V
Material
Stainless Steel 201
Length
22.84 in
Width
8.27 in
Cylinder Capacity
1.6 L (0.4 Gal)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BQL-9200STA
- Zoro #
- G523372681
- UPC #
- 197988196358
- Country of Origin
- China
- Voltage
- 110 V
- Material
- Stainless Steel 201
- Cylinder Capacity
- 1.6 L (0.4 Gal)
- Operating Temp.
- 5-32°C (41-89.6°F)
- Ingredient Tank Material
- Stainless Steel 304
- Item
- Commercial Soft Ice Cream Machine
- Ice Cream Production Efficiency
- 10 L (2.7 Gal)/hrs
- Noise Level
- ≤66 dB
- Hopper Capacity
- 4 L (1.1 Gal)
Dimensions
- Length
- 22.84 in
- Width
- 8.27 in
- Height
- 27.56 in
Description
VEVOR Commercial Ice Cream Machine, 10.6 QT/H Yield, 1000W Single Flavor Countertop Soft Serve Ice Cream Maker, with 4L Hopper 1.6L Cylinder, LCD Panel Auto Clean Pre-cooling, for Restaurant Snack Bar Countertop Ice Cream Machine Soft Serve Ice Cream Stainless Steel Construction Optimized Cooling System Versatile Commercial Use Refrigeration and Heat Dissipation Noise Level:
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.