14 3/8 in H x 7 1/4 in W x 5 3/16 in D Unmetered Surface Power Outlet

  • Mfr # U011C010

  • Zoro # G2646533


product price:  $308.00
/ea
Free Shipping & Returns

Key Features

Receptacle Type
(2) 5-20R2GFCI
Protection
(2) 20A 1 Pole Circuit Breakers
Current Rating
70 A
Width
7 1/4 in
Voltage
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U011C010
Zoro #
G2646533
UPC #
094714032525
Country of Origin
Mexico

Dimensions

Width
7 1/4 in
Height
14 3/8 in
Depth
5 3/16 in
Cabinet Inside Width
6 in
Cabinet Inside Height
14 in
Overall Height
14 3/8 in
Overall Depth
5 3/16 in
Overall Width
7 1/4 in

Details

Item
Unmetered Surface Power Outlet
Receptacle Type
(2) 5-20R2GFCI
Protection
(2) 20A 1 Pole Circuit Breakers
Current Rating
70 A
Voltage
120/240V AC
Features
Cabinet Size 6x14
Amps
70 A
Standards
cUL Listed, UL Listed
Material of Construction
Steel
Enclosure Rating
NEMA 3R
Circuit Breaker Type
(2) 20A 1 Pole Circuit Breakers
Device Type
Unmetered Power Outlet
GFCI
Yes
Housing Material
Steel
NEMA Receptacle Configuration
5-20R
Voltage Rating
120/240V AC
NEMA Enclosure Rating
3R

Description

Unmetered Surface Power Outlet, Current Rating 70 A, GFCI Yes, Housing Material Steel, NEMA Enclosure Rating 3R, NEMA Receptacle Configuration 5-20R, Voltage Rating 120/240V AC, Cabinet Inside Height 14 in, Cabinet Inside Width 6 in, Circuit Breaker Type (2) 20A 1 Pole Circuit Breakers, Device Type Unmetered Power Outlet, Features Cabinet Size 6x14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.