Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2

  • Mfr # CR305D003

  • Zoro # G3549086


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
NEMA Contactor Size
2
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR305D003
Zoro #
G3549086
UPC #
094714461745
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
2
Height
6.62 in
Width
5.5 in
Depth
5.5 in
NEMA Size
2
Overall Width
5.44 in
Mounting Hole Diameter
0.25 in
Overall Height
5.5 in
Mounting Hole Distance - Height
6 in
Mounting Hole Distance - Width
2 in
Overall Depth
6.62 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
45 A
Number of Poles
3
Coil Volts
240V AC
Reversing
No
HP @ 1 Phase - 120V
3 hp
HP @ 1 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 208V
10 hp
HP @ 3 Phase - 240V
15 hp
HP @ 3 Phase - 575V
25 hp
HP @ 3 Phase - 480V
25 hp
Enclosure NEMA Rating
No Enclosure
Standards
cULus, UL Listed, WEEE B2C/B2B
Hz
50/60
Auxiliary Contact Form
1NO
Series
CR305
Maximum Voltage Rating
600V AC
Frequency
50/60 Hz
Resistance Properties
Temperature Resistant
Coil Voltage
240V AC
Phase
Three
Horsepower @ Three Phase - 208V AC
10 hp
Includes Auxiliary Contacts
Yes
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
1
Embedded Surge Suppressor
No
Full Load Current - Inductive
45 A
Horsepower @ Single Phase - 120V AC
3 hp
Horsepower @ Three Phase - 240V AC
15 hp
Contactor Style
NEMA
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 600V AC
25 hp
Horsepower @ Three Phase - 480V AC
25 hp
Horsepower @ Single Phase - 240V AC
7 1/2 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 2, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 45 A, Reversing Capability Non-Reversing, Overall Height 5.5 in, Overall Width 5.44 in, Series CR305, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 15 hp, Horsepower @ Three Phase - 480V AC 25 hp, Phase Three, Horsepower @ Three Phase - 600V AC 25 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.