Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC Electrically Held Lighting Contactor 10P 30A

  • Mfr # CR463LB0ANA10A0

  • Zoro # G5474612


product price: $934.50
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
10
Enclosure NEMA Rating
1
Full Load Amps
30 A
Height
10.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463LB0ANA10A0
Zoro #
G5474612
UPC #
00094705526347
Country of Origin
United States

Dimensions

Height
10.0 in
Width
10.0 in
Depth
4.63 in
Overall Width
10 in
Overall Depth
4.63 in
Overall Height
10 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
10
Coil Volts
277V AC
Enclosure NEMA Rating
1
Full Load Amps
30 A
Hz
50/60
HP @ 1 Phase - 240V
2 hp
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 240V
5 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 1 Phase - 120V
1 hp
HP @ 3 Phase - 208V
3 hp
Series
CR460 Series
Tungsten Lighting Current Rating
20 A
Contactor Style
Electrically Held Lighting Contactor
Mounting Style
Surface
Mounting Postion
Vertical
Horsepower @ Three Phase - 240V AC
5 hp
Fluorescent Lighting Current Rating
30 A
LED Lighting Current Rating
10 A
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 208V AC
3 hp
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
1
Full Load Current - Inductive
30 A
Frequency
50/60 Hz
Minimum Operating Temperature
-13 Degrees F
Coil Voltage
240/277V AC
Horsepower @ Single Phase - 240V AC
2 hp
Number of Normally Open Main Contacts
10
Horsepower @ Three Phase - 480V AC
10 hp
Maximum Operating Temperature
104 Degrees F
Input Control Type
2-Wire
Horsepower @ Three Phase - 600V AC
15 hp

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 240/277V AC, Series CR460 Series, Number of Poles 10, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.