Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC Electrically Held Lighting Contactor 2P 30A

  • Mfr # CR463L20ANA10A0

  • Zoro # G3411107


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
2
Enclosure NEMA Rating
1
Full Load Amps
30 A
Height
10.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR463L20ANA10A0
Zoro #
G3411107
UPC #
783166620786
Country of Origin
United States

Dimensions

Height
10.0 in
Width
10.0 in
Depth
4.63 in
Overall Depth
4.63 in
Overall Width
10 in
Overall Height
10 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Electrically Held
Number of Poles
2
Coil Volts
277V AC
Enclosure NEMA Rating
1
Full Load Amps
30 A
Hz
50/60
HP @ 1 Phase - 240V
2 hp
HP @ 1 Phase - 120V
1 hp
Standards
CE, cUL, E1811 Vol 19, UL 508
HP @ 3 Phase - 240V
5 hp
HP @ 3 Phase - 480V
10 hp
HP @ 3 Phase - 575V
15 hp
HP @ 3 Phase - 208V
3 hp
Series
CR460 Series
Tungsten Lighting Current Rating
20 A
Reversing Capability
Non-Reversing
Fluorescent Lighting Current Rating
30 A
Horsepower @ Three Phase - 240V AC
5 hp
Full Load Current - Inductive
30 A
Coil Voltage
240/277V AC
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
15 hp
Mounting Style
Surface
LED Lighting Current Rating
10 A
Minimum Operating Temperature
-13 Degrees F
Contactor Style
Electrically Held Lighting Contactor
Maximum Operating Temperature
104 Degrees F
Number of Normally Open Main Contacts
2
Horsepower @ Three Phase - 208V AC
3 hp
Horsepower @ Single Phase - 240V AC
2 hp
NEMA Enclosure Rating
1
Horsepower @ Three Phase - 480V AC
10 hp
Mounting Postion
Vertical
Input Control Type
2-Wire
Horsepower @ Single Phase - 120V AC
1 hp

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 10 A, Coil Voltage 240/277V AC, Series CR460 Series, Number of Poles 2, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Single Phase - 120V AC 1 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 30 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.