Shop GE
See all product information
Create Account
3-Pole 125A Molded Case Circuit Breaker
- Mfr # TQD32125
- Zoro # G823510103
product price:Â
$
1,913.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Amps
32 A
Standards
UL
AC Voltage Rating
120V AC, 240V AC
Frame Type
Q-Line
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TQD32125
- Zoro #
- G823510103
- UPC #
- 78316402128
- Country of Origin
- United States
- Number of Poles
- 3
- Amps
- 32 A
- Standards
- UL
- AC Voltage Rating
- 120V AC, 240V AC
- Frame Type
- Q-Line
- Interrupt Rating
- 10 kA at 120/240 VAC
Description
240 V, 125 A, 10 Ka, 3-Pole, Tqd Frame, Tenant Main
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.