300-Line Replacement Starter Coil
- Mfr # 55-B34H
- Zoro # G323510061
product price:Â
$
13.69
/ea
Key Features
Type
AC
For Use With
CR353A/CR354A/CR355A Series Contactor
Voltage
24 VAC at 50/60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-B34H
- Zoro #
- G323510061
- UPC #
- -
- Country of Origin
- United States
- Type
- AC
- For Use With
- CR353A/CR354A/CR355A Series Contactor
- Voltage
- 24 VAC at 50/60 Hz
Description
24 Vac 50/60 Hz, 25 To 40 A, 2 Or 3-Pole, H Design, Ac, Contactor Coil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.