Shop GE
See all product information
Create Account
8 Element Haliant, WB30T10136
- Mfr # WB30T10136
- Zoro # G914023000
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Height
21.7716in
Length
19.2125in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB30T10136
- Zoro #
- G914023000
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 21.7716in
- Length
- 19.2125in
Description
This GE 8 Element Haliant Surface Element
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.