80085 Light Bulb, 30 W, T12 Lamp, G13 Medium Lamp Base, 2200 Lumens

  • Mfr # 93131368

  • Zoro # G316067015


product price:  $18.15
/ea
Sold in multiples of 6 for $108.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93131368
Zoro #
G316067015
UPC #
43168980548
Country of Origin
Indonesia

Description

GE Light Bulb, Wattage Rating: 30 W, Lamp Base: G13 Medium, Lamp Shape: T12, Lamp Material: Sodalime, Lumens: 2200 Lumens, Color Temperature: 4100 K, Color Rendering Index CRI: 60, Average Life: 18000 hr, Start Type: Rapid, Dimensions: 1.59 in Dia x 36 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.