Advanced Brown Silicone 2 Window and Door Caulk Sealant 10.1 oz
- Mfr # 2813701
- Zoro # G505298367
Key Features
Specifications
Product Information
- MFR #
- 2813701
- Zoro #
- G505298367
- UPC #
- 28756956723
- Country of Origin
- United States
Dimensions
- Container Size
- 10.1 oz
Details
- Container Type
- Cartridge
- Color
- Brown
- Adhesive Grouping
- Caulk
- Series
- Advanced
- Sealant Base
- Silicone 2
Description
GE Advanced Silicone 2 Window and Door sealant is a high-performance, 100% silicone and 100% weatherproof sealant ideal for protecting areas susceptible to harsh weather. Ideal for exterior applications, the sealant is rain-ready in 30 minutes and offers 10-year product protection against mold and mildew growth. Our sealant is 40% more flexible than Class 25 sealants and has 5X stronger adhesion than our Silicone 1 sealant. This sealant also has a low odor thanks to its neutral-cure formula, and it won't discolor most high-end metal finishes such as chrome, bronze, and nickel. Use GE Advanced Silicone 2 Window and Door sealant on a variety of surfaces, including windows, doors, siding, trim, molding, baseboards, vents, basements, attics, and around wires and pipes.
- • 100% Waterproof and Weatherproof: 100% silicone formula offers protection against water damage, providing a reliable seal in areas prone to harsh weather
- • 10-Year Mold-Free Product Protection: Cured sealant is resistant to stain-causing mold and mildew growth
- • Permanently Flexible with Strong Adhesion: Sealant offers 40% more flexibility than Class 25 sealants and 7X stronger adhesion than our Silicone 1 sealant
- • Durable: Rain-ready in as little as 30 minutes, and resistant to shrinking and cracking due to temperature fluctuations
- • Compatible with Most Materials: Adheres to most metals and woods; aluminum, composites, brick, stone, stucco, masonry, cement board, glass, drywall, ceramic and porcelain tile; and more
- •
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.