Hylomar Universal Blue Non-Setting, Non-Hardening Gasket Sealant, 350 g,

  • Mfr # HUB005
  • Zoro # G2900247
product price: 
$
81.39
/ea

Key Features

Application
Seals Metal to Metal and Plastic to Plastic With Or Without A Gasket
Color
Blue
Substrates
Metal, Plastic
Temp. Range
-58 Degrees to 572 Degrees F
Type
Non-Setting, Non-Hardening
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HUB005
Zoro #
G2900247
UPC #
-
Country of Origin
United Kingdom
Application
Seals Metal to Metal and Plastic to Plastic With Or Without A Gasket
Color
Blue
Substrates
Metal, Plastic
Temp. Range
-58 Degrees to 572 Degrees F
Item
Gasket Sealant
Type
Non-Setting, Non-Hardening
Full Cure
Remains Tacky
Begins to Harden
Not Specified
Characteristics
Resistant to Fluids Including: Industrial Fuels, Oils, Water, Engine Combustion Products, Water/Glycol, Methanol Mixtures, Lubricating Oils, Gasoline, Kerosene Fluids, Fluorocarbon Refrigerants, Non-Setting and Non-Hardening Even At High Temperatures
Specific Gravity
1.32
Viscosity
Light
Includes
Nozzle
Container Type
Cartridge
Chemical Base
Polyester Urethane
Sealant Type
Gasket Sealant
Series
Universal
Storage Requirements
41 Degrees to 77 Degrees F
Minimum Operating Temperature
-58 Degrees F
For Material Type
Metal
Clean Up Method
Soap and Water
Resistance Properties
Vibration Resistant
Product Form
Paste
Cure Type
Non-Hardening
Non-Hardening
Yes
Maximum Operating Temperature
482 Degrees F
For Fluid Type
Fuels, Kerosene, Methanol, Oil, Water
Full Cure Time
Remains Tacky
Wire Color
Blue

Dimensions

Size
350 g
Container Size
12.35 fl oz

Description

Hylomar Universal Blue is a non-setting, non-hardening gasket and jointing compound, supplied in a 350 g cartridge. It does not cure or set, giving unlimited assembly time and allowing components to be dismantled later for service and repair. The blue compound is non-flammable, allows metal-to-metal contact, resists vibration, and can be used as a non-curing thread sealant. It operates from -50°C to +250°C (-58°F to 482°F) and resists a range of fluids, including industrial fluids, oils, petroleum and synthetic diester lubricating oils, gasoline, kerosene, water/glycol and methanol/water mixtures, air, and turbine and piston engine combustion products. Specifications: Product: Hylomar Universal Blue · Type: Non-setting, non-hardening gasket & jointing compound Color: Blue · Container: 100 g tube / 350 g cartridge Temperature range: -50°C to +250°C (-58°F to 482°F) Non-hardening / non-setting: Yes · Non-flammable: Yes (per manufacturer) Assembly time: Unlimited · Allows metal-to-metal contact: Yes · Resists vibration: Yes Also usable as: non-curing thread sealant Fluid resistance: industrial fluids, oils, petroleum & synthetic diester lubricating oils, gasoline, kerosene, water/glycol & methanol/water mixtures, air, turbine & piston engine combustion products Available grades: Light, Medium, Heavy viscosity

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews