Advanced Silicone White Silicone 2 Kitchen and Bath Caulk Sealant 2.8 oz
- Mfr # 2812566
- Zoro # G905310768
Key Features
Specifications
Details
- MFR #
- 2812566
- Zoro #
- G905310768
- UPC #
- 28756956792
- Country of Origin
- United States
- Container Type
- Squeeze Tube
- Color
- White
- Adhesive Grouping
- Caulk
- Series
- Advanced
- Sealant Base
- Silicone 2
Dimensions
- Container Size
- 2.8 oz
Description
GE Advanced Silicone 2 Kitchen and Bath sealant is a high performance, 100% silicone and 100% waterproof sealant ideal for areas prone to water exposure. GE Advanced Silicone 2 Kitchen and Bath sealant is permanently flexible with 40% more flexibility than Class 25 sealants and has 5X stronger adhesion than our Silicone 1 sealant. It will not discolor most high-end metal finishes such as chrome, bronze, and nickel. This sealant also has a low odor while curing thanks to its neutral-cure formula. Its 30-minute water-ready formula offers 10-year mold-free product protection to protect against mold and mildew growth. Use our silicone kitchen and bathroom sealant on a variety of common surfaces, including most metals, plastics, and woods, glass, drywall, plaster, granite, and more.
- • 100% Waterproof: This 100% silicone formula offers ultimate protection against water damage, providing a reliable seal in areas prone to consistent water exposure
- • 10-Year Mold-Free Product Protection: Cured sealant is resistant to stain-causing mold and mildew growth
- • Strong and Flexible: Stays permanently flexible with a high-performing, durable seal
- • 30-Minute Water-Ready: Ready for water exposure in as little as 30 minutes
- • Shrink- and Crack-Proof: Withstands extreme expansion and contraction associated with temperature fluctuations
- • Compatible with Most Materials: Adheres to most metals, plastics, and woods; glass, drywall, plaster, granite, cultured marble, ceramic and porcelain tile, and more
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.