Aluminum Exterior Grille, 16" H, 1 1/8" W
- Mfr # RAG13A
- Zoro # G723367234
product price:Â
$
38.99
/ea
Key Features
Height
16 in
Width
1 1/8 in
Compatible Brand
GE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RAG13A
- Zoro #
- G723367234
- UPC #
- -
- Country of Origin
- China
- Item
- Aluminum Exterior Grille
- Compatible Brand
- GE
Dimensions
- Height
- 16 in
- Width
- 1 1/8 in
Description
Aluminum Exterior Grille, For Use With Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.