Zoro Homepage

Basic Series Light Bulb, General-Purpose, A19 Lamp, 60 W Equivalent, E26 Medium Lamp Base

  • Mfr # 46778

  • Zoro # G016037899


product price: $23.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46778
Zoro #
G016037899
UPC #
43168370431
Country of Origin
China

Description

GE Basic Light Bulb, General-Purpose, Wattage Rating: 9.5 W, 120 V, Lamp Base: E26 Medium, Lamp Shape: A19, Lamp Material: Plastic, Lamp Finish: Frosted, Lumens: 760 Lumens, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 90, Average Life: 10,000 hr, Dimensions: 2.37 in Dia x 4.13 in L, Incandescent Equivalent: 60 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.