Zoro Homepage

Combination Circuit Breaker, THQL Series, 20A, 1 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # THQL1120AF2A

  • Zoro # G1749514


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Series
THQL
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THQL1120AF2A
Zoro #
G1749514
UPC #
7.83165E+11
Country of Origin
Mexico

Dimensions

Frame Size
100A/THQ
Width
1 in
Depth
2-3/8 in
Height
3-9/32 in

Details

Item
Combination Circuit Breaker
Series
THQL
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Description

The GE Q-Line 20 amp 1-1/4 inch Single-Pole Arc Fault Combination Circuit Breaker detects arc faults in both parallel and series wiring. The circuit breaker has a dedicated calibration screw which is cemented to prevent shifting. The attached screw creates a stable calibration for optimum performance. The unit has a tin-plated copper stab to create a reliable, permanent and corrosion-resistant connection. The breaker case is made of heat-resistant thermoset for stability and structural integrity.


  • • Use to detect and mitigate arc faults in both parallel and series wiring
  • • Tin-plated copper stabs create a reliable, permanent and corrosion-resistant connection
  • • Box-type terminals
  • • Calibration screw is cemented to prevent shifting
  • • Case is made of heat-resistant thermoset for stability and structural integrity
  • • Trips to the center position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.