Shop GE

Built-In High Mount, Gray, 115V AC

  • Mfr # AJCM10AWJ

  • Zoro # G023551081


product price:  $723.99
/ea
Free Shipping & Returns

Key Features

Air Flow Direction
Six-Way
Height
18 1/2 in
Width
31 5/16 in
Power Source
Plug-In
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJCM10AWJ
Zoro #
G023551081
UPC #
-
Country of Origin
Thailand

Dimensions

Height
18 1/2 in
Width
31 5/16 in
Sleeve Width (In.)
24 13/16 in
Sleeve Length
19 15/16 in
Depth
25 13/16 in
Sleeve Height
14 7/8 in
Power Cord Length
75 in

Details

Air Flow Direction
Six-Way
Power Source
Plug-In
Phase
Single
Duty Rating
Commercial Grade
Cooling Capacity - Maximum
10,000 BTU
Control Type
Electronic
Includes
Batteries, Remote Control
Compressor Type
Rotary
Hz
60 Hz
Voltage
115V AC
EER
10.6
Watts
890 W
Amps
10 A
Airflow
230 cfm, 250 cfm, 270 cfm
Standards
ADA Compliant, EEV, ENERGY STAR(R) Qualified
Remote Control Functions
Temperature
Smart Connectivity
Wi-Fi
Chassis Type
Fixed
Color
Gray
Cooling Capacity
9,800 BTU
Number of Speeds
3
Refrigerant Type
R-32
Item
Built-In High Mount
Control Location
Digital Assistant
Operation Mode - HVAC
Cooling Only

Description

Built-In High Mount, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 9,800 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 10.6 EER, 10.6 CEER Rating, 10 A Amps, 890 W Watts, Voltage 115V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 75 in, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.