Shop GE

Built-In High Mount, Gray, 230V AC

  • Mfr # AJCM12DWJ

  • Zoro # G923552607


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Depth
25 13/16 in
Number of Speeds
3
Hz
60 Hz
Airflow
220 cfm, 230 cfm, 240 cfm, 250 cfm, 260 cfm, 270 cfm
Compressor Type
Rotary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJCM12DWJ
Zoro #
G923552607
UPC #
-
Country of Origin
Thailand

Dimensions

Depth
25 13/16 in
Power Cord Length
68 in
Sleeve Width (In.)
24 13/16 in
Height
18 1/2 in
Sleeve Height
14 7/8 in
Width
31 5/16 in
Sleeve Length
19 15/16 in

Details

Number of Speeds
3
Hz
60 Hz
Airflow
220 cfm, 230 cfm, 240 cfm, 250 cfm, 260 cfm, 270 cfm
Compressor Type
Rotary
Control Type
Electronic
Amps
5.6/6.3 A
Smart Connectivity
Wi-Fi
Refrigerant Type
R-32
Cooling Capacity
11,700 BTU
Includes
Batteries, Remote Control
Air Flow Direction
Six-Way
Duty Rating
Commercial Grade
Control Location
Digital Assistant
EER
10.5
Remote Control Functions
Temperature
Cooling Capacity - Maximum
12,000 BTU
Power Source
Plug-In
Watts
1,120 or 1,090 W
Color
Gray
Voltage
230V AC
Item
Built-In High Mount
Standards
ADA Compliant, EEV, ENERGY STAR(R) Qualified
Chassis Type
Fixed
Operation Mode - HVAC
Cooling Only
Phase
Single

Description

Built-In High Mount, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 11,700 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 10.5 EER, 10.5 CEER Rating, 5.6/6.3 A Amps, 1,120 or 1,090 W Watts, Voltage 230V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 68 in, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.