Shop GE

Built-In Standard Mount, White, 230V AC

  • Mfr # AJCQ14DWJ

  • Zoro # G023550534


product price:  $783.99
/ea
Free Shipping & Returns

Key Features

Width
31 5/16 in
Operation Mode - HVAC
Cooling Only
Sleeve Width (In.)
24 13/16 in
Air Flow Direction
Six-Way
Control Location
Digital Assistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AJCQ14DWJ
Zoro #
G023550534
UPC #
-
Country of Origin
Thailand

Dimensions

Width
31 5/16 in
Sleeve Width (In.)
24 13/16 in
Sleeve Height
14 7/8 in
Sleeve Length
19 15/16 in
Depth
25 13/16 in
Power Cord Length
68 in
Height
18 1/2 in

Details

Operation Mode - HVAC
Cooling Only
Air Flow Direction
Six-Way
Control Location
Digital Assistant
Cooling Capacity
13,600 BTU
Amps
7.0/7.7 A
Color
White
Cooling Capacity - Maximum
14,000 BTU
EER
9.5
Item
Built-In Standard Mount
Includes
Batteries, Remote Control
Power Source
Plug-In
Hz
60 Hz
Chassis Type
Fixed
Remote Control Functions
Temperature
Duty Rating
Commercial Grade
Watts
1,390 or 1,340 W
Refrigerant Type
R-32
Number of Speeds
3
Smart Connectivity
Wi-Fi
Phase
Single
Standards
ADA Compliant, EEV
Compressor Type
Rotary
Control Type
Electronic
Voltage
230V AC

Description

Built-In Standard Mount, Duty Rating Commercial Grade, Cooling Only, Cooling Capacity 13,600 BTU, Not Applicable, Heating Capacity - Electric Not Applicable, 9.5 EER, 9.3 CEER Rating, 7.0/7.7 A Amps, 1,390 or 1,340 W Watts, Voltage 230V AC, Single Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-15P, Power Cord Length 68 in, Control Type Electronic, Remote Control Functions Temperature, Smart Connectivity Wi-Fi, Seacoast Corrosion Protection Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.