Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bulb, A19 Lamp, 30, 70, 100 W Equivalent, Medium E26/24 Lamp Base, No

  • Mfr # 93127692

  • Zoro # G616037855


product price: $14.56
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93127692
Zoro #
G616037855
UPC #
43168462266
Country of Origin
China

Description

GE Bulb, Wattage Rating: 5, 11, 16 W, Lamp Base: Medium E26/24, Lamp Shape: A19, Lamp Material: Plastic, Lumens: 400, 1050, 1500 Lumens, Dimmable: No, Light Color: Soft White, Color Temperature: 2700 K, Color Rendering Index CRI: 90, Average Life: 15,000 hr, Dimensions: 3.33 in L x 1.26 in W x 2 in H, Incandescent Equivalent: 30, 70, 100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.