Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ge Bus Plug, 100A, 240V AC, TEB, 3 Phase, 4 Wire With Ground SB410EBG

Bus Plug, 100A, 240V AC, TEB, 3 Phase, 4 Wire With Ground (Discontinued)

  • Mfr # SB410EBG
  • Zoro # G3302214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB410EBG
Zoro #
G3302214
UPC #
783175040193
Country of Origin
United States

Dimensions

Height
13 in
Width
11 in
Depth
8 in

Details

Item
Bus Plug
Amps
100A
Voltage
240V AC
Number of Poles
3
Phase/Wire
3 Phase, 4 Wire With Ground
Breaker Type
TEB
Fusible
No
For Use With
GE Spectra Series Busway
Enclosure Rating
NEMA 1
Standards
UL Listed

Description

Bus Plug, Amps 100 A, Voltage 240V AC, Number of Poles 3, 3 Phase, 4 Wire with Ground, Enclosure Rating NEMA 1, For Use With GE Spectra Series Busway, Fusible No, Breaker Type TEB, Height 13 in, Width 11 in, Depth 8 in, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.