This item is Discontinued.

Ge Caulk, 10.1 oz, Cartridge, Gray, Siliconized Acrylic Base MAWD410CG

Caulk, 10.1 oz, Cartridge, Gray, Siliconized Acrylic Base (Discontinued)

  • Mfr # MAWD410CG
  • Zoro # G5408873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAWD410CG
Zoro #
G5408873
UPC #
077027901511
Country of Origin
United States

Dimensions

Size
10.1 oz

Details

Item
Caulk
Adhesive Grouping
Caulk
Color
Gray
Container Type
Cartridge
Sealant Base
Siliconized Acrylic
Application
Doors, Flashing, Siding, Trim and Common Building Projects, Windows
Flash Point
Not Specified
Specific Gravity
1.53
Standards
ASTM C792, ASTM C793, ASTM C796, ASTM C920
Application Temp. Range
40 Degrees to 100 Degrees F
Working Time
5 min
Resistance Properties
Mold Resistant, Waterproof
Sealant Properties
Mold-Resistant, Paintable, Waterproof
For Use With
Standard Caulk Gun
Performance Temp. Range
-40 Degrees to 100 Degrees F
Sealant Container
Cartridge
VOC
Less Than 17.5g/L
Begins to Harden
5 min
Sealant Color Family
Grays
Full Cure
24 hr
For Use On
Aluminum, Brick, Cement Board, Ceramic Tile, Composites, Drywall, Fiberglass and Painted Surfaces, Glass, Masonry, Most Metals, Plaster, Porcelain, PVC, Stone, Stucco, Vinyl Siding, Woods
Meets
ASTM C792, ASTM C793, ASTM C796, ASTM C920
Color Family
Gray
Product Type
Caulk
Working Time Range
10 min or Less
Properties
Mold and Mildew Resistant, Paintable
Finishing Features
Paintable
Base Material
Acrylic Latex
Primary Application
Window and Door
Sealant & Resistance Properties
Mold Resistant Paintable, Waterproof Paintable

Description

Acrylic Latex Caulk, Color Gray, Application Window, Door, Siding and Trim, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Mold Resistant, Waterproof, Sealant Properties Mold-Resistant, Paintable, Waterproof, Standards ASTM C792, ASTM C793, ASTM C796, ASTM C920, Working Time 5 min, Flash Point Not Specified, Product Type Caulk, Sealant Base Acrylic Latex, Specific Gravity 1.53

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.