Ceiling Fan Bulb, 40 W, A15 Lamp, E12 Candelabra Lamp Base, 230 Lumens, 2500 K Color Temp, PK2

  • Mfr # 71394

  • Zoro # G016092089


product price:  $8.69
/pk 2, $4.35/ea
Sold in multiples of 2 for $17.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71394
Zoro #
G016092089
UPC #
43168713948
Country of Origin
China

Description

GE Ceiling Fan Bulb, Wattage Rating: 40 W, 120 V, Lamp Shape: A15, Lamp Base: E12 Candelabra, Lamp Material: Glass, Lumens: 230 Lumens, Light Color: White, Color Temperature: 2500 K, Average Life: 1500 hr, Dimensions: 1.87 in Dia, Filament Type: C-7A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.