Chandelier Light Bulb, 25 W, CA10 Lamp, E12 Candelabra Lamp Base, 220 Lumens

  • Mfr # 66104

  • Zoro # G216060581


product price: $7.89
/pk 2, $3.95/ea
Sold in multiples of 4 for $31.56

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66104
Zoro #
G216060581
UPC #
43168661041
Country of Origin
China

Description

GE Chandelier Light Bulb, Wattage Rating: 25 W, 120 V, Lamp Shape: CA10, Lamp Base: E12 Candelabra, Lamp Material: Glass, Lamp Finish: Clear, Lumens: 220 Lumens, Lumens Efficiency: 9 Lumens/W, Color Temperature: 2600 K, Average Life: 1500 hr, Dimensions: 1-1/4 in Dia, Filament Type: CC-2V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.