Shop GE
See all product information
Create Account
Clutch, WH05X24185
Mfr # WH05X24185
Zoro # G014022613
product price:Â
$
28.15
/ea
Key Features
Length
2.874in
Height
1.2598in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WH05X24185
- Zoro #
- G014022613
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2.874in
- Height
- 1.2598in
Description
The GE WH05X24185 Clutch is perfect for repairing your washing machine's drive system. This genuine replacement part is made with durable and reliable components to ensure long-lasting performance. The clutch helps to regulate the transmission between the motor and the drive system, creating a smooth and consistent wash cycle. Installation is fast and easy, so you can quickly get your washing machine back in action. Whether you're a do-it-yourselfer or an appliance repair pro, the GE WH05X24185 Clutch will help put your washer back in new condition. We're your #1 source for genuine OEM appliance parts. Contact us for further questions as well as any other appliance parts needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.