Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Foam Nitrile, Gray, 1 PR

  • Mfr # GG217XLC

  • Zoro # G906171139


product price: $5.19
/pr
Sold in multiples of 2 for $10.38

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4131X
Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG217XLC
Zoro #
G906171139
UPC #
850031579552
Country of Origin
China

Dimensions

Size
XL

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Standards
EN388:2016 4131X

Description

Micro Foam Nitrile Dipped Glove with 15 Gauge Nylon Spandex Liner and Black Micro Foam Nitrile Coating. The coating provides a strong grip when used with light oils. Meets EN388:2016 4131X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.