Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Polyurethane, Gray, XL 1 PR

  • Mfr # GG205MC

  • Zoro # G406171141


product price: $1.99
/pr
Sold in multiples of 4 for $7.96

Key Features

Glove Size
XL
Color
Gray
Glove Coating Material
Polyurethane
Standards
EN388-3121X
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG205MC
Zoro #
G406171141
UPC #
850031579231
Country of Origin
China

Dimensions

Glove Size
XL
Size
M

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Polyurethane
Standards
EN388-3121X

Description

PU Dipped Glove with 15 Gauge Nylon Liner and Gray Polyurethane Coating. Comfortable for the handling of small objects in the workplace. Meets EN388-3121X standard and has CE certification.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.